|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 16 Insulated Box End Wrench 16mm 8 Inch Length

Model: 98 01 16
Item: AA2FLY
Cross Reference: 10G242
£46.25

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 16mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8"
SAE or Metric Metric
Size 16mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat