|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 15 Insulated Box End Wrench 15mm 8 Inch Length

Model: 98 01 15
Item: AA2FLX
Cross Reference: 10G241
£45.86

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 15mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8"
SAE or Metric Metric
Size 15mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat