|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 14 Insulated Box End Wrench 14mm 7-3/4 Inch

Model: 98 01 14
Item: AA2FLW
Cross Reference: 10G240
£44.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 14mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 7-3/4"
SAE or Metric Metric
Size 14mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat