|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 13 Insulated Box End Wrench 13mm 7-9/32 Inch

Model: 98 01 13
Item: AA2FLV
Cross Reference: 10G239
£40.27

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 13mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 7-9/32"
SAE or Metric Metric
Size 13mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat