|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 11/16" Insulated Box End Wrench 11/16 Inch 6-1/2l

Model: 98 01 11/16"
Item: AA2FLT
Cross Reference: 10G237
£57.66

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 11/16"
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-1/2"
SAE or Metric SAE
Size 11/16"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat