|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 11 Insulated Box End Wrench 11mm 6-1/2 Inch

Model: 98 01 11
Item: AA2FLR
Cross Reference: 10G236
£38.07

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 11mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-1/2"
SAE or Metric Metric
Size 11mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat