|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 10 Insulated Box End Wrench 10mm 6-1/4 Inch

Model: 98 01 10
Item: AA2FLQ
Cross Reference: 10G235
£36.50

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 10mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-1/4"
SAE or Metric Metric
Size 10mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat