|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 09 Insulated Box End Wrench 9mm 6-1/2 Inch Length

Model: 98 01 09
Item: AA2FLN
Cross Reference: 10G231
£35.06

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 9mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-1/2"
SAE or Metric Metric
Size 9mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat