|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 08 Insulated Box End Wrench 8mm 6-3/32 Inch

Model: 98 01 08
Item: AA2FLM
Cross Reference: 10G230
£35.79

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 8mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-3/32"
SAE or Metric Metric
Size 8mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat