-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mini Bolt Cutter |
---|---|
Cutting Action | Beveled, Flush Cut |
Grip Style | Plastic Coated Handles |
Handle Material | Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles |
---|---|
Jaw Material | Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened |
Overall Length | 8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 8.64 |
HS Code | 8203206030 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.34 |
Please note that the item you have bought is a 115V.