|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 03 08 200 SBA Insulated Linesman Pliers 8 In

Model: 03 08 200 SBA
Item: AA2KTM
Cross Reference: 10N830
£41.54

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Linemans Pliers
Handle Type Insulated
Jaw Length 1-5/8"
Jaw Thickness 19/32"
Jaw Width 1-1/2"
Material Steel
Overall Length 8"
Spring Return No
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat