|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 02 08 225 US Insulated Linesman Pliers 9 In

Model: 02 08 225 US
Item: AA2KTK
Cross Reference: 10N819
£49.10

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Linemans Pliers
Handle Type Insulated
Jaw Length 1-11/16"
Jaw Thickness 19/32"
Jaw Width 1-1/2"
Material Steel
Overall Length 9"
Spring Return No
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat