KMC CO0609AL Clamp Aluminium Diameter 3/8 Inch - Pack Of 50
  • Model: CO0609AL
  • Item: AF2EAB
  • Cross: 6RNC8

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

KMC | CO0609AL | AF2EAB | 6RNC8 | Clamp
Hover to zoom
In Stock
£20.83 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemClamp
    Clamping Dia.3/8"
    FinishAluminum 5052
    MaterialAluminum
    Mounting Hole Dia.9/32"
    Temp. Range-65 F to +250 F
    Thickness1/32"
    TypeLoop Strap
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)3.56
    Ship length (cm)12.7
    Ship width (cm)10.92
    HS code7616995090
    Country of OriginUS

    Brand Overview:

    KMC offers an extensive range of RoHS- and REACH-compliant high-quality clips and clamps for applications in agriculture, automotive, marine and power generation industries. The KMC Products catalogue incorporates tube, wire and grate clips; light-duty, medium-duty, heavy-duty, control cable and double tube clamps; and expansion plugs. The COL Series wiring and tube clamps are ideal for securing wires, cables, tubes and pipes. These KMC clamps feature 304 stainless-steel construction, an extruded EPDM cushion and 2 bolt holes, and are available in different clamping diameter and thickness options. You can also choose from a range of aluminium clamps designed to hold workpieces in place during cutting, drilling, gluing or fastening. These clamps feature an operating temperature range of -65 to 250 degrees Fahrenheit and a loop strap. Raptor Supplies is one of the authorised sellers of the aforementioned KMC products.

    Sent to your email in 30 min

    Model: CO0609ALItem: AF2EABCross: 6RNC8

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '20.83', 'items': [{ 'id': 'AF2EAB', 'google_business_vertical': 'retail' }] }); }, 5000);