-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clamp |
---|---|
Band Width | 1/2" |
Clamp Type | Half Clip Cable Clamp |
Clamping Dia. | 5/8" |
Finish | Hot Dipped Galvanized |
Material | Steel |
Mounting Hole Dia. | 9/32" |
---|---|
Pack Size | 50 |
System of Measurement | Imperial |
Temp. Range | -65 Deg. F to +400 Deg. F |
Wall Thickness | 1/16" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 11.43 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.48 |
Please note that the item you have bought is a 115V.