Our customers love us!

KLEIN TOOLS MM700
  • Model: MM700
  • Item: CD2HMQ
  • Cross: 52ZK85

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

KLEIN TOOLS MM700 | CD2HMQ 52ZK85
Hover to zoom
In Stock
£206.29 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemDigital Multimeter
    AC ResponseTRMS
    Audible ContinuityYes
    Auto Power OffYes
    Basic DC Accuracy+/-1.00% of Reading + 3 Digits
    Battery TypeAAA Alkaline
    Calibration CertificateNo
    Capacitance Range40 nF to 4000 uF
    Data HoldYes
    Data LoggingNo
    DisplayLCD
    Duty CycleYes
    InterfaceNone
    Max. AC Amps10
    Max. AC Volts1000
    Max. DC Amps10
    Max. DC Volts1000
    Max. Ohms40 megohm
    Min./Max. MemoryYes
    Multimeter StyleFull Size
    Peak HoldYes
    Safety RatingCat IV 600V
    Temp. Range0 Degrees to 1500 Degrees F

    Shipping Info:

    Ship weight (kg) 0.7