-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drilling Hammer |
---|---|
Handle | Hickory |
Head Material | Forged Tool Steel |
---|
Height (cm) | 5.08 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 11.18 |
HS Code | 8205203000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.43 |
UPC | 008298601039 |
Please note that the item you have bought is a 115V.