-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shop Shears |
---|---|
Adjustable | No |
Blade Edge | Serrated |
Blade Material | Nickel Chrome |
Cutting Edge | Serrated |
Handle Color | Yellow |
Handle Design | Ring and Enlarged Bow |
Handle Material | Plastic Coated |
Handle Style | Straight |
Handle Type | Ring and Enlarged Bow |
---|---|
Left/Right Hand | Right Hand |
Length of Cut | 2" |
Overall Length | 8.5" |
Point Type | Sharp |
Primary Application | Shop |
Tip Shape | Sharp |
Type | High Leverage |
Height (cm) | 10.92 |
---|---|
Length (cm) | 36.58 |
Width (cm) | 13.97 |
HS Code | 8203300000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.27 |
UPC | 19907220022 |
Please note that the item you have bought is a 115V.