-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dual Thread Aerator |
---|---|
Compliance | AB1953 |
Finish | Chrome |
Flow Rate | 2.2 gpm |
Stream | Aerated |
---|---|
Thread Size | 15/16" x 27 and 55/64" x 27 |
Type | Aerator |
Height (cm) | 17.78 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 8481805060 |
---|---|
Weight (kg) | 0.08 |
Please note that the item you have bought is a 115V.