-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Handles |
---|---|
Color | Green |
Components | Steel |
Finish | Matte |
Height | 3.11" |
Material | Thermoplastic |
---|---|
Overall Length | 4.96" |
Style | Novo Grip |
Thread Size | 1/2-13 |
Type | Internal Thread |
Height (cm) | 10.16 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 2.54 |
HS Code | 3926902500 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.144 |
UPC | 4059245401321 |
Please note that the item you have bought is a 115V.