KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£19.45 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 5
  • Model: K0269.3A31

  • Item: AC8RPD

  • Cross Ref: 3DEK4

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height2.260"
Knob TypeModern Design
MaterialPlastic
Overall Length3.580"
StyleNovo Grip
Thread Size5/16-18
TypeInternal Thread

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes