-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Handles |
---|---|
Color | Orange |
Components | Steel |
Finish | Matte |
Height | 2.56" |
Material | Thermoplastic |
Overall Length | 1.85" |
---|---|
Screw Length | 1.38" |
Style | Novo Grip |
Thread Size | M5 |
Type | External Thread |
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
HS Code | 3926902500 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.018 |
UPC | 4059245103669 |
Please note that the item you have bought is a 115V.