KIMBLE CHASE 23061-6015 Petri Dish, 15mL, Borosilicate Glass, 25 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£225.01 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 23061-6015

  • Item: CD3WMZ

  • Cross Ref: 400H35

Product Specifications:

ItemPetri Dish
Dimensions60 x 15mm
MaterialBorosilicate Glass
Volume Capacity15mL

Shipping Info:

Ship weight (kg) 3.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes