-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Body Cover |
---|---|
Design | Screw In |
Hazardous Location Class | Yes |
Hub Size | 3/4" |
---|---|
Material | Steel |
Height (cm) | 1.27 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 3.81 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.054 |
UPC | 783936480367 |
Please note that the item you have bought is a 115V.