• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

KIDDE 46622720

KIDDE 46622720

In Stock
£54.56 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 46622720
  • Item: CD2HFM
  • Cross Ref: 5T904
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Fire Extinguisher
Bracket Type Wall Mount
Capacity 2-1/2 lb.
Class ABC
Cylinder Material Aluminum
Diameter 3.250"
Discharge Time 8 to 12 sec.
Extinguisher Type Dry Chemical
Handle Material Curved Steel
Height 14.5"
Operating Pressure 100 psi
Style Fire Extinguisher
Valve Material Aluminum

Shipping Info:

Ship weight (kg) 2.07