KERR LAKESIDE 31C175KCS Socket Head Cap Screw, 5/16 Inch-18 x 1-3/4 Inch, Cylindrical, 100 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£46.01 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 31C175KCS

  • Item: CD3KEC

  • Cross Ref: 40P222

Product Specifications:

ItemSocket Head Cap Screw
Basic MaterialSteel
Class3A
Dia./Thread Size5/16"-18
Drive Size1/4"
Drive TypeHex Socket
FinishBlack Oxide
GradeAlloy Steel
Head Dia.0.469"
Head Height0.312 - 0.306
Head TypeCylindrical
Length1.75"
Min. Tensile Strength180,000 psi
Rockwell HardnessRC 38 to 43
StyleSocket Head Cap Screw
System of MeasurementInch
Temp. Range- 20 Degrees F to 400 Degrees F
Thread Dia.5/16"
Thread DirectionRight Hand
Thread Length1.375"
Thread StylePartially Threaded
Thread TypeUNC (Coarse)

Shipping Info:

Ship weight (kg) 1.9

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes