-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Center Reamer |
---|---|
Body Dia. | 1" |
Finish | TiN |
Included Angle | 60 Deg. |
Material | Cobalt |
Number of Flutes | 3 |
---|---|
Overall Length | 2.75" |
Shank Dia. | 1/2" |
Shank Length | 1.25" |
Type | Single Ended |
Height (cm) | 3.18 |
---|---|
Length (cm) | 6.99 |
Width (cm) | 3.18 |
HS Code | 8207600061 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1125 |
Please note that the item you have bought is a 115V.