• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

KENNEDY DS1B

KENNEDY DS1B

In Stock
£152.13 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DS1B
  • Item: CD2GCW
  • Cross Ref: 414Y31
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Fold Away Shelf
Color Brown
Finish Powder Coated
Height 1/2"
Length 18"
Material Steel
Thickness 1/16"
Type Side Shelf
Width 29"

Shipping Info:

Ship weight (kg) 5.33
Country of Origin US