KENNEDY 99876 Steel Double Closed Pegboard Hook, Hanging Mounting Type, Silver

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£41.64 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 99876

  • Item: CD3FUM

  • Cross Ref: 54HC01

Product Specifications:

ItemDouble Closed Pegboard Hook
ColorSilver
Bend Angle75 Degrees
Bend Height2"
ConstructionFormed
FinishBright Zinc
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Inside Width1.25"
Load Capacity20 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth6"
Overall Height2.5"
Overall Width1.25"
UPC024821998766

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes