KENNEDY 99847 Steel Bin Mounting Clip, Hanging Mounting Type, Gray, Finish Powder Coated

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£6.45 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 99847

  • Item: CD3FUH

  • Cross Ref: 54HA95

Product Specifications:

ItemBin Mounting Clip
ColorGray
ConstructionFormed
FinishPowder Coated
Hole ShapeRound
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity20 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth3/4"
Overall Height3"
Overall Width4"
UPC024821998476

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes