KENNEDY 99846 Steel Toolboard Shelf, Hanging Mounting Type, Gray, Finish Powder Coated

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£39.26 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 99846

  • Item: CD3FUG

  • Cross Ref: 54HA94

Product Specifications:

ItemToolboard Shelf
ColorGray
ConstructionFormed
FinishPowder Coated
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity40 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth6.75"
Overall Height4"
Overall Width17.5"
UPC024821998469

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 1.35
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes