KENNEDY 99842 Steel Wrench Set Holder, Hanging Mounting Type, Silver, Finish Powder Coated

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£20.17 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 99842

  • Item: CD3LLN

  • Cross Ref: 54HA93

Product Specifications:

ItemWrench Set Holder
ColorSilver
ConstructionFormed
FinishPowder Coated
Hole ShapeRound
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity3 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth1"
Overall Height3.5"
Overall Width4 -1/2"
UPC024821998421

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes