KENNEDY 99841 Steel Wrench Set Holder, Hanging Mounting Type, Gray, Finish Powder Coated

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£16.94 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 99841

  • Item: CD3FUF

  • Cross Ref: 54HA92

Product Specifications:

ItemWrench Set Holder
ColorGray
ConstructionFormed
FinishPowder Coated
Hole ShapeRound
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity15 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth2"
Overall Height7"
Overall Width5 -1/2"
UPC024821998414

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.9
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes