KENNEDY 99840 Steel Screw Driver Holder, Hanging Mounting Type, Gray, Finish Powder Coated

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£23.97 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 99840

  • Item: CD3FUE

  • Cross Ref: 54HA91

Product Specifications:

ItemScrew Driver Holder
ColorGray
ConstructionFormed
FinishPowder Coated
Hole ShapeRound
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity10 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth1.25"
Overall Height1.5"
Overall Width17.75"
UPC024821998407

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes