KENNEDY 99839 Steel Single Ring Tool Holder, Hanging Mounting Type, Silver, Finish Bright Zinc

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£16.22 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 99839

  • Item: CD3FUD

  • Cross Ref: 54HA90

Product Specifications:

ItemSingle Ring Tool Holder
ColorSilver
Bend Angle30 Degrees
Bend Height2-3/8"
ConstructionFormed
FinishBright Zinc
Hole ShapeRound
Hole Size3/8"
Hole Spacing1-1/2"
Inside Width2.375"
Load Capacity40 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth3"
Overall Height2.5"
Overall Width2.25"
UPC024821998391

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.17
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes