KENNEDY 99833 Steel Clip, Hanging Mounting Type, Silver, Finish Bright Zinc

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£27.90 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 99833

  • Item: CD3LLK

  • Cross Ref: 54HA87

Options:

Inside Width

Product Specifications:

ItemClip
ColorSilver
ConstructionFormed
FinishBright Zinc
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Inside Width3/8"
Load Capacity3 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth1.5"
Overall Height2.5"
Overall Width3/4"
UPC024821998339

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.02
Country of OriginCN

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes