KENNEDY 99832 Pliers/Wrench Tool Holder, Hanging Mounting Type, Silver, Finish Bright Zinc

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£30.09 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 99832

  • Item: CD3FUC

  • Cross Ref: 54HA86

Product Specifications:

ItemPliers/Wrench Tool Holder
ColorSilver
ConstructionFormed
FinishBright Zinc
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Inside Width2.125"
Load Capacity40 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth1.5"
Overall Height2.5"
Overall Width2.25"
UPC024821998322

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.68
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes