KENNEDY 99831 Pliers/Wrench Tool Holder, Hanging Mounting Type, Silver, Finish Bright Zinc

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£30.09 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 99831

  • Item: CD3LLJ

  • Cross Ref: 54HA85

Product Specifications:

ItemPliers/Wrench Tool Holder
ColorSilver
ConstructionFormed
FinishBright Zinc
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Inside Width1.5"
Load Capacity40 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth1.5"
Overall Height2.5"
Overall Width1.375"
UPC024821998315

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.59
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes