-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Rod Pegboard Hook |
---|---|
Bend Angle | 10 Degrees |
Bend Height | 5/8" |
Color | Silver |
Construction | Formed |
Finish | Bright Zinc |
Hole Shape | Square |
Hole Size | 3/8" |
Hole Spacing | 1-1/2" |
---|---|
Load Capacity | 40 lb. |
Locking System | Yes |
Material | Steel |
Mounting Type | Hanging |
Overall Depth | 2" |
Overall Height | 2.5" |
Overall Width | 2.25" |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.45 |
UPC | 024821998292 |
---|
Please note that the item you have bought is a 115V.