KENNEDY 99825 Steel Single Rod Pegboard Hook, Hanging Mounting Type, Silver

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£26.89 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 99825

  • Item: CD3FTX

  • Cross Ref: 54HA80

Options:

MPN

Product Specifications:

ItemSingle Rod Pegboard Hook
ColorSilver
Bend Angle10 Degrees
Bend Height3/4"
ConstructionFormed
FinishBright Zinc
Hole ShapeSquare
Hole Size3/8"
Hole Spacing1-1/2"
Load Capacity20 lb.
Locking SystemYes
MaterialSteel
Mounting TypeHanging
Overall Depth6"
Overall Height2.5"
Overall Width3/4"
UPC024821998254

Product Details:

  • KY Accry Series

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes