-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Tool Storage Sheet |
---|---|
Color | Yellow |
Construction | Formed |
Finish | Vinyl Coated |
Locking System | No |
Material | Vinyl |
---|---|
Mounting Type | Magnetic |
Overall Depth | 5/16" |
Overall Height | 24" |
Overall Width | 18" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9225 |
UPC | 024821998179 |
---|
Please note that the item you have bought is a 115V.