-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Tool Storage Sheet |
---|---|
Color | White |
Construction | Vinyl |
Finish | Vinyl Coated |
Locking System | No |
Material | Vinyl |
---|---|
Mounting Type | Magnetic |
Overall Depth | 5/16" |
Overall Height | 24" |
Overall Width | 18" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.45 |
UPC | 024821998162 |
---|
Please note that the item you have bought is a 115V.