• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

KENNEDY 526B

KENNEDY 526B

In Stock
£582.90 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 526B
  • Item: CD2FXQ
  • Cross Ref: 54DM45
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Top Chest
Color Brown
Depth 8.5"
Drawer Capacity 60 lb.
Drawer Slides Friction
Duty Rating Heavy Duty
Finish Powder Coated
Gauge 20
Handle Design Plate, Bale Side
Height 13.625"
Load Rating 120 lb.
Locking System Tubular Key Lock
Material Steel
Number of Drawers 8
Number of Handles 2
Storage Capacity 2,219 cu. In.
Width 26.75"

Shipping Info:

Ship weight (kg) 17.55
Country of Origin US