KENNEDY 50004UGY Pegboard Panel Kit, With 120 Lbs. Load Capacity, 36 Inch H x 18 Inch W, Gray

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£231.13 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 50004UGY

  • Item: CD3TDR

  • Cross Ref: 54HC09

Options:

MPN

Product Specifications:

ItemPegboard Panel Kit
ColorGray
FinishPowder Coated
Hole Size3/8"
Load Capacity120 lb.
MaterialSteel
Number of Panels4
Overall Depth1/2"
Overall Height36"
Overall Width18"
ShapeSquare
UPC024821022980

Product Details:

  • VTC Series

Shipping Info:

Ship weight (kg) 16.65
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes