-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pegboard Panel Kit |
---|---|
Color | Blue |
Finish | Powder Coated |
Hole Size | 3/8" |
Load Capacity | 120 lb. |
Material | Steel |
Number of Panels | 4 |
---|---|
Overall Depth | 1/2" |
Overall Height | 36" |
Overall Width | 18" |
Shape | Square |
Country Of Origin | US |
---|---|
Weight (kg) | 16.65 |
UPC | 024821022959 |
---|
Please note that the item you have bought is a 115V.