KENNEDY 50002UGY Pegboard Panel, With 60 Lbs. Load Capacity, 36 Inch H x 18 Inch W, Gray, 1 PR

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£83.86 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 50002UGY

  • Item: CD3TBQ

  • Cross Ref: 54HC05

Options:

MPN

Product Specifications:

ItemPegboard Panel
ColorGray
FinishPowder Coated
Hole Size3/8"
Load Capacity60 lb.
MaterialSteel
Number of Panels2
Overall Depth1/2"
Overall Height36"
Overall Width18"
ShapeSquare
UPC024821001428

Product Details:

  • VTC Series

Shipping Info:

Ship weight (kg) 7.29
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes