-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tire Changing Set |
---|---|
Length | 39" |
Material | Steel |
---|---|
Used For | Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Height (cm) | 7.62 |
---|---|
Length (cm) | 105.41 |
Width (cm) | 27.94 |
HS Code | 8205595560 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.795 |
UPC | 703382354531 |
Please note that the item you have bought is a 115V.