-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Output Load Reactor |
---|---|
Depth | 11" |
Enclosure | Open |
Height | 11.38" |
Input Voltage | 575 |
Max. HP | 450 |
---|---|
Max. Output Amps | 412 |
Phase | Three |
Width | 15" |
Height (cm) | 55.88 |
---|---|
Length (cm) | 76.2 |
Width (cm) | 60.96 |
HS Code | 8504508000 |
---|---|
Country Of Origin | US |
Weight (kg) | 57.6 |
Please note that the item you have bought is a 115V.