-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Sealer |
---|---|
Mounting | Portable |
Seal Length | 10" |
Seal Width | 5/8" |
---|---|
Voltage | 120 VAC |
Watts | 135 |
Height (cm) | 15.24 |
---|---|
Length (cm) | 34.93 |
Width (cm) | 22.23 |
HS Code | 3923210030 |
---|---|
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.