-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weaver Grips |
---|
Dimensions | 1/2 x 1-1/2" |
---|
Height (cm) | 0.76 |
---|---|
Length (cm) | 3.3 |
Width (cm) | 0.51 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 682241323300 |
Please note that the item you have bought is a 115V.