-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable and Hose Carrier |
---|---|
Bend Radius | 11.81" / 300 mm |
Cavity Height | 2.7" / 68.5 mm |
Cavity Width | 11.61" / 295 mm |
Crossbar Material | Nylon |
Frame Stay | Nylon Lid Fully Enclosed |
Height | 3.78" / 96 mm |
Length | 1" |
Link to Link Pitch | 4.92" / 125 mm |
---|---|
Loop Height | 27.4" / 696 mm |
Loop Length | 46.97" / 1193 mm |
Number of Links | 3 |
Outside Width | 13.38" / 340 mm |
Style | Tube |
Type | Varitrak(R)Nylon Modular |
Height (cm) | 9.6 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 33.99 |
HS Code | 3926906090 |
---|---|
Country Of Origin | DE |
Weight (kg) | 2.45 |
Please note that the item you have bought is a 115V.